Check Availability
  • TRANSTECH SYSTEMS 

    Printable ID Cards, CR80, White, PK500

  • Item # 31HH22
  • Mfr. Model # 82136
Printable ID Cards, CR80, White, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH22
Mfr. Model # 82136
UNSPSC #55121802
Shipping Weight 6.0 lbs
Country of Origin China *
Item Printable ID Cards
Card Type PVC/PET Composite
Card Format CR80
Card Thickness 30 mil
Height (In.) 3-3/8
Width (In.) 2-1/8
Depth (In.) 1/32
Color White
For Use With Standard Badge Printers
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms