Check Availability
  • TRANSTECH SYSTEMS 

    Asset Tags,3In W x 13/16In H,PK100

  • Item # 31HH16
  • Mfr. Model # NOX-TM7
Asset Tags,3In W x 13/16In H,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH16
Mfr. Model # NOX-TM7
UNSPSC #55121503
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Asset Tags
For Use With Preprinted and Programmed, Ready for Enrollment
Height 3"
Width 13/16"
Thickness 7/64"
Features Good On/Off Metal, It Provides Long Read Ranges and Resistant to Hazardous Environments
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms