Check Availability
  • TRAMEC SLOAN 

    Tube Union,Compression,Brass,150psi

  • Item # 32WG65
  • Mfr. Model # 962-6
Tube Union,Compression,Brass,150psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG65
Mfr. Model # 962-6
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tube Union
Type Compression
Length 1.1"
Tube Size 3/8"
Thread Size 17/32-24
Pressure (PSI) 150
Connection Compression
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms