Check Availability
  • TRAMEC SLOAN 

    Tube Support, Compression, Brass, 3/4InTube

  • Item # 32WH86
  • Mfr. Model # 984-12W
Tube Support, Compression, Brass, 3/4InTube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH86
Mfr. Model # 984-12W
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tube Support
Type Compression
Tube Size 3/4"
Pressure (PSI) 150
Connection Insert
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms