Check Availability
  • TRAMEC SLOAN 

    Nut and Spring,Hose,Brass

  • Item # 32WG05
  • Mfr. Model # 1494-8S
Nut and Spring,Hose,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG05
Mfr. Model # 1494-8S
UNSPSC #26112101
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Nut and Spring
Type Hose
Tube Size 1/2"
Thread Size 11/16-20
Pressure (PSI) 2000
Connection Tube
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Rubber Airbrake Hose
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms