Check Availability
  • TRAMEC SLOAN 

    Nut, Inverted Flare, Brass, 5/16In Tube

  • Item # 32WH67
  • Mfr. Model # 41IFS-5
Nut, Inverted Flare, Brass, 5/16In Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH67
Mfr. Model # 41IFS-5
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Nut
Type Inverted Flare
Length 0.62"
Hex Size 1/2"
Tube Size 5/16"
Thread Size 1/2-20
Pressure (PSI) 2000
Connection Nut
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Steel Tubing
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms