Check Availability
  • TRAMEC SLOAN 

    Male Elbow, Compression, Brass, 150psi

  • Item # 32WH03
  • Mfr. Model # 969-10-12NS
Male Elbow, Compression, Brass, 150psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH03
Mfr. Model # 969-10-12NS
UNSPSC #26112101
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Male Elbow
Type Compression
Pipe Size 3/4"
Tube Size 5/8"
Thread Size 3/4-14
Pressure (PSI) 150
Connection Compression x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms