Check Availability
  • TRAMEC SLOAN 

    Hose Mender Kit, SAE J1402

  • Item # 32WH33
  • Mfr. Model # 4120R-6C-RK
Hose Mender Kit, SAE J1402
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH33
Mfr. Model # 4120R-6C-RK
UNSPSC #26112101
Shipping Weight 3.0 lbs
Country of Origin India *
Item Hose Mender Kit
Type Manual
Material Brass
Finish Brass
Standards SAE J1402
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms