Check Availability
  • TRAMEC SLOAN 

    Hose Connector, 225psi, 1/2Tube, Brass

  • Item # 32WG17
  • Mfr. Model # 881212S
Hose Connector, 225psi, 1/2Tube, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG17
Mfr. Model # 881212S
UNSPSC #26112101
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Hose Connector
Type Screw Together
Pipe Size 1/2"
Tube Size 1/2"
Thread Size 1/2-20
Pressure (PSI) 225
Connection Compression x MNPT
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Rubber Airbrake Hose
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms