Check Availability
  • TRAMEC SLOAN 

    Hose Connector,225psi,3/4Pipe,Brass

  • Item # 32WG13
  • Mfr. Model # 770012
Hose Connector,225psi,3/4Pipe,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG13
Mfr. Model # 770012
UNSPSC #26112101
Shipping Weight 0.6 lbs
Country of Origin China *
Item Hose Connector
Type Screw Together
Pipe Size 3/4"
Tube Size 1/2"
Thread Size 3/4-20
Pressure (PSI) 225
Connection Compression
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Rubber Airbrake Hose
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms