Check Availability
  • TRAMEC SLOAN 

    Hose, Adapter, Brass, 2000psi

  • Item # 32WG06
  • Mfr. Model # 4134-6D
Hose, Adapter, Brass, 2000psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG06
Mfr. Model # 4134-6D
UNSPSC #26112101
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hose
Type Adapter
Pipe Size 1/2"
Thread Size 3/4-20 x 1/2-14
Pressure (PSI) 2000
Connection Thread x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Rubber Airbrake Hose
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms