Check Availability
  • TRAMEC SLOAN 

    Glad Hand Fitting, Service, Silver

  • Item # 2ZJL5
  • Mfr. Model # 35032
Glad Hand Fitting, Service, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZJL5
Mfr. Model # 35032
UNSPSC #25171702
Shipping Weight 1.14 lbs
Country of Origin Taiwan *
Item Gladhand
Type Emergency
Material Cast-Iron
Port Size (In.) 1/2
Color Red
Standards SAE J318
Includes Polyurethane Seal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions