Check Availability
  • TRAMEC SLOAN 

    Dogbone Support Clamp, Black

  • Item # 2ZJW3
  • Mfr. Model # 2ZJW3
Dogbone Support Clamp, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZJW3
Mfr. Model # 2ZJW3
UNSPSC #25171702
Shipping Weight 0.08 lbs
Country of Origin China *
Item Dogbone Support Clamp
Inside Dia. (In.) 3/8
Outside Dia. (In.) 1/4
Material Plastic
Color Black
For Use With 3/8" and 1/4" Clamps
Standards DOT
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.