Check Availability
  • Brake Line Accessories
  • TRAMEC SLOAN 

    Brake Line Coil, Assembly, Red, 96In

  • Item # 32WF93
  • Mfr. Model # 33039R
Brake Line Coil, Assembly, Red, 96In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WF93
Mfr. Model # 33039R
UNSPSC #25171716
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Brake Line Coil
Type Assembly
Tube Size 1/2" O.D.
Thread Size 1/2-14
Length 96"
Material Nylon
Finish Red
Application Air Brake Coils
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In