Check Availability
  • TRAMEC SLOAN 

    Brake Line Coil,Assembly,Blue,96In

  • Item # 32WF92
  • Mfr. Model # 33039B
Brake Line Coil,Assembly,Blue,96In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WF92
Mfr. Model # 33039B
UNSPSC #25171716
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Brake Line Coil
Type Assembly
Tube Size 1/2" O.D.
Thread Size 1/2-14
Length 96"
Material Nylon
Finish Blue
Application Air Brake Coils
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms