Check Availability
  • TRAMEC SLOAN 

    Air Brake Fitting, Screw Together, 225psi

  • Item # 32WG24
  • Mfr. Model # 991238
Air Brake Fitting, Screw Together, 225psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG24
Mfr. Model # 991238
UNSPSC #26112101
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air Brake Fitting
Type Screw Together
Pipe Size 3/8"
Tube Size 1/2"
Thread Size 3/8-18
Pressure (PSI) 225
Connection Compression x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Rubber Airbrake Hose
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms