Check Availability
  • TRAMEC SLOAN 

    Air Brake, Coiled Assembly, 144In

  • Item # 32WF95
  • Mfr. Model # 33035
Air Brake, Coiled Assembly, 144In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WF95
Mfr. Model # 33035
UNSPSC #26112101
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Air Brake
Type Coiled Assembly
Thread Size 1/2-14
Length 144"
Material Nylon
Application Coil Air Brake
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions