Check Availability
  • TRAMEC SLOAN 

    60" Hose Assembly with 1/2" Inside Dia., Steel

  • Item # 2ZJT6
  • Mfr. Model # TFE-10X60XACST
60"   Hose Assembly with 1/2" Inside Dia., Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZJT6
Mfr. Model # TFE-10X60XACST
UNSPSC #25171702
Shipping Weight 1.1 lbs
Country of Origin Mexico *
Item Hose Assembly
Temp. Range -60 to 450 Degrees F
Length 60"
Inside Dia. (In.) 1/2
Outside Dia. (In.) 5/8
Working Pressure (PSI) 1750
Male Thread (In.) 5/8
Material Steel and PTFE
Color Steel
Standards SAE 100R14
Includes Air Brake Nut and Sleeve
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions