This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TRAKPAD 

    Crane Pad, UHMWPE, 24 in. L, 2 in. Thick

  • Item # 45TX93
  • Mfr. Model # 24-2S
Crane Pad, UHMWPE, 24 in. L, 2 in. Thick

Technical Specifications

Item # 45TX93
Mfr. Model # 24-2S
UNSPSC #46182104
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Crane Pad
Material UHMWPE
Pad Length 24"
Pad Width 24"
Pad Thickness 2"
Load Capacity Vertical 62,000 lb.
Load Capacity @ 45 Deg. 40,000 lb.
Handle Type Hand Holes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In