Check Availability
  • TRAKPAD 

    Crane Pad, UHMWPE, 24 in. L, 1 in. Thick

  • Item # 45TX92
  • Mfr. Model # 24-1S
Crane Pad, UHMWPE, 24 in. L, 1 in. Thick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TX92
Mfr. Model # 24-1S
UNSPSC #46182104
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Crane Pad
Material UHMWPE
Pad Length 24"
Pad Width 24"
Pad Thickness 1"
Load Capacity Vertical 60,000 lb.
Load Capacity @ 45 Deg. 35,000 lb.
Handle Type Hand Holes
* This product's country of origin is subject to change

Compliance and Restrictions