Check Availability
  • TRACMATES 

    Unisex Strap On Anti-Slip Footwear, Traction Type: Grit, Fits Shoe Size: 10 to 13

  • Item # 4XTZ4
  • Mfr. Model # TRAC88702L
Unisex Strap On Anti-Slip Footwear, Traction Type: Grit, Fits Shoe Size: 10 to 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ErgoMates Antifatigue Outsoles
TracMate
Offer superior slip resistance on any slippery surface, wet or dry. Reusable and easy to clean. Good for custodial and janitorial jobs.
Show More Close
 

Technical Specifications

Item # 4XTZ4
Mfr. Model # TRAC88702L
UNSPSC #46181605
Catalog Page 1754
Shipping Weight 0.21 lbs
Country of Origin China *
Item Anti-Slip Footwear
Footwear Coverage Style Ball, Heel, Mid-Sole
Upper Material Nylon
Traction Type Grit
Traction Device Dimensions 13" L x 5-1/2" W x 1-1/2" H
Traction Material Synthetic Fibers
Traction Attachment Style Strap On
Fits Shoe Size 10 to 13
Color Green/Black
Suggested Traction Environment Ceramic, Concrete, Grease, Oil, Slip, Tile, Wet or Dry Floor
Gender Unisex
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms