Check Availability
  • TRACEABLE 

    Ultra Low Temp Data Logging Thermometer

  • Item # 52CE45
  • Mfr. Model # 6510
Ultra Low Temp Data Logging Thermometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52CE45
Mfr. Model # 6510
UNSPSC #41112210
Shipping Weight 0.8 lbs
Country of Origin China *
Item Ultra Low Temperature Data Logging Thermometer
Communication Method WiFi 802.11 B/G/N
Temp. Range (F) -130 Degrees to 221 Degrees F
Temp. Range (C) -90 Degrees to 105 Degrees C
Accuracy +/-0.1 Degrees C
Power Source AAA Alkaline Battery
Battery Life 6 mo.
Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
For Use With TraceableLIVE(R) Subscription
Calibration Certificate NIST
System Requirements WiFi
Includes Stainless Steel 316 Probe, Battery, Magnet, Hook-and-Loop, Wall Mount
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.