Check Availability
  • TRACEABLE 

    Infrared Thermometer, Laser Sighting: Single Dot, -27° to 428° Temp. Range (F)

  • Item # 9R169
  • Mfr. Model # 4480
  • (1)
Infrared Thermometer, Laser Sighting: Single Dot, -27° to 428° Temp. Range (F) IR Therm,1" @ 1" Focus,-27  to 428 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The easy-to-carry Traceable® infrared thermometer features simple point-and-shoot operation. Switchable thermometer reads both Fahrenheit and Celsius on solids, semisolids, and liquids in less than a second. Works great for noninvasive, no-touch measurements.

• Hold freezes the display at current reading
• Low-battery indicator
• Includes Traceable® Certificate, pocket clip, keychain, lanyard, and battery
Show More Close
 

Technical Specifications

Item # 9R169
Mfr. Model # 4480
UNSPSC #41112210
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -27 Degrees to 428 Degrees
Temp. Range (C) - Infrared -33 Degrees to 220 Degrees
Focus Spot Size and Distance - Infrared 1" @ 1"
Temp. Accuracy (C) - Infrared +/-2.0% or +/-1.0 Degrees Whichever is Greater
Temp. Accuracy (F) - Infrared +/-1.8 Degrees + 2.0%
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Memory - Instrument No
Calibration Certificate Included Yes
Battery Type (2) LR44
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 8.0 to 14.0um
Trigger Push Button
Special Features Pocket Clip, Key Chain and Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms