Check Availability
  • TRACEABLE 

    Digital Therm, Memory-Loc Datalogging

  • Item # 33HP71
  • Mfr. Model # 6440
Digital Therm,  Memory-Loc  Datalogging Digital Therm, Memory-Loc  Datalogging Digital Therm, Memory-Loc  Datalogging Digital Therm, Memory-Loc  Datalogging Digital Therm, Memory-Loc  Datalogging
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments. Data for up to 10 different alarm events can be retrieved with the most current event viewable on the display. The glycol bottle probe is sealed in a miniature 10mL bottle or 5mL vaccine bottle filled with nontoxic glycol. The FDA generally recognizes the solution as safe. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples. Traceable® thermometers are individually serialized, calibrated, and provided with the Traceable® Certificate from Control Company’s ISO/IEC 17025 Calibration Laboratory accredited by A2LA. The certificate indicates traceability to standards provided by NIST.
Show More Close
 

Technical Specifications

Item # 33HP71
Mfr. Model # 6440
UNSPSC #41111907
Catalog Page 584
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Data Logging Thermometer
Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
Temp. Range (C) -50 Degrees to 70 Degrees
Temp. Range (F) -58 Degrees to 158 Degrees
Memory Min/Max
Alarm High/Low
Probe Style Bottle
Temp. Accuracy (C) +/-0.25 Degrees
Temp. Accuracy (F) +/-0.5 Degrees
Temp. Resolution (C) 0.01 Degrees
Temp. Resolution (F) 0.01 Degrees
Celsius Switchable Yes
Mounting Magnetic Strips, Hook and Loop Tape, or Flip-open Stand
Cord Length 10 ft.
Digit Size 1/2"
Battery Type AAA Alkaline
Display LCD
Height 4-1/4"
Width 2-3/4"
Depth 3/4"
Case Material ABS
Calibration Certificate NIST Traceable(R)
Standards ISO 17025 A2LA Accredited Calibration Laboratory
Features Permanent Memory-Loc Data Retrievable via USB Port
Includes Stand, Hook and Loop Tape, Magnetic Strips, AC Adapter and Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.