Check Availability
  • TRACEABLE 

    Data Logging Thermometer, WiFi

  • Item # 52CE43
  • Mfr. Model # 6502
Data Logging Thermometer, WiFi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52CE43
Mfr. Model # 6502
UNSPSC #41112210
Shipping Weight 1.0 lbs
Country of Origin China *
Item Data Logging Thermometer
Communication Method WiFi 802.11 B/G/N
Temp. Range (F) -58 Degrees to 140 Degrees F
Temp. Range (C) -50 Degrees to 60 Degrees C
Accuracy +/-0.25 Degrees C
Power Source AAA Alkaline Battery
Battery Life 6 mo.
Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
For Use With TraceableLIVE(R) Subscription
Calibration Certificate NIST
System Requirements WiFi
Includes (2) Bullet Probes, Battery, Magnet, Hook-and-Loop, Wall Mount
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.