Check Availability
  • TRACEABLE 

    Data Logging Ambient Hygrometer, WiFi

  • Item # 52CE48
  • Mfr. Model # 6521
Data Logging Ambient Hygrometer, WiFi
Qty
  • Web Price
    $306.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52CE48
Mfr. Model # 6521
UNSPSC #41112301
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Data Logging Ambient Hygrometer
Communication Method WiFi 802.11 B/G/N
Temp. Range (F) 32 Degrees to 131 Degrees F
Temp. Range (C) 0 Degrees to 55 Degrees C
Relative Humidity Range 0% to 100%
Accuracy +/-0.5 Degrees C
Power Source AAA Alkaline Battery
Battery Life 6 mo.
Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
For Use With TraceableLIVE(R) Subscription
Calibration Certificate NIST
System Requirements WiFi
Includes Temperature and Humidity Remote Cable Sensor, Battery, Magnet, Hook-and-Loop, Wall Mount
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.