Check Availability
  • TRACEABLE 

    Data Acquisition System, For Mfr. No 6530

  • Item # 38RJ44
  • Mfr. Model # 6531
Data Acquisition System, For Mfr. No 6530
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powerful and easy to use computer data capture program works with Traceable® Instruments with computer output. Records interval readings from 1 to 10,000 seconds; displays minimum/maximum readings; and utilizes an alarm mode that permits the user to be notified visually, audibly, and by email when an alarm is triggered. Thermometer is individually serialized and calibrated, and provided with the Traceable® Certificate to indicate traceability to standards provided by NIST.
Show More Close
 

Technical Specifications

Item # 38RJ44
Mfr. Model # 6531
UNSPSC #41114402
Catalog Page 581
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Data Acquisition System
For Use With Mfr. No. 6530
Features Readings Are Saved to A File That Can Be Viewed, Printed or Merged In A Report
Includes Cable and Software
* This product's country of origin is subject to change

Compliance and Restrictions