Check Availability
  • TRACEABLE 

    Countdown Timer,1-1/3 In. LCD

  • Item # 8GHH3
  • Mfr. Model # 5011
  • (1)
Countdown Timer,1-1/3 In. LCD Countdown Timer,1-1/3 In. LCD Countdown Timer,1-1/3 In. LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traceable® GIANT DIGIT™ bench timer's 1-1/3" digits are designed to be seen from across the room. This eliminates “squinting” to observe alarm time remaining. Accuracy is 0.01%. 1-touch recall returns channel to previously programmed setting.
• Countdown/up and stopwatch modes
• Min. time setting: 0.1 sec.
Features a easel bench stand and magnetic back. Note: Timer is provided with a serialized Traceable® Calibration Certificate indicating traceability to standards provided by NIST.
Show More Close
 

Technical Specifications

Item # 8GHH3
Mfr. Model # 5011
UNSPSC #39121523
Catalog Page 580
Shipping Weight 0.25 lbs
Country of Origin China *
Item Countdown Timer
Max. Time Setting 99 min., 59 sec.
Display 1-1/3" LCD
Alarm Audible
Battery Type AAA
Includes Traceable(R) Certification
* This product's country of origin is subject to change

Compliance and Restrictions