Check Availability
  • TPI CORP. 

    Front Cabinet,FEP-58 In.

  • Item # 34VG99
  • Mfr. Model # 63875004
Front Cabinet,FEP-58 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34VG99
Mfr. Model # 63875004
UNSPSC #0
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Front Cabinet
For Use With Grainger Item Number 2CJF5, 2CJF6
Fits Brand Dayton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.