Check Availability
  • TPI CORP. 

    Portable Electric Heater, Fan Forced, 120VAC, 5120 BTU, Black/Yellow

  • Item # 31TR32
  • Mfr. Model # 178-TMC
Portable Electric Heater, Fan Forced, 120VAC, 5120 BTU, Black/Yellow Port. Elec. Heater,1500 W,5120 BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31TR32
Mfr. Model # 178-TMC
UNSPSC #40101819
Shipping Weight 8.0 lbs
Country of Origin China *
Item Electric Space Heater
Electric Heater Item Portable Electric Heater
Heating Method Fan Forced
Oscillating No
Heater Voltage 120VAC
Watts 1500/950
Height 10"
Width 11-1/4"
Depth 7"
Hz 60
Electric Heater Phase 1
Amps AC 12.5
BtuH Output 5120
Cord Length 6 ft.
NEMA Plug Configuration 5-15P, 16/3 SJT, 3-Prong Grounded
Heater Color Black/Yellow
Air Temp. Rise 90 Degrees F
Number of Heat Settings 2
Features Steel Housing, Two Heat Settings W/Knob Controls, Plus Fan Only Operation, Temperature Control Thermostat, Power Indicator Light, Safety Yellow Stand and Handle
Safety Features Dual Safety System (Automatic Reset Type Limit Control, Thermal Cut-Off Device)
Manufacturers Warranty Length 1 yr.
Standards UL
Includes Carrying Handle, Stand, Air-Filter and Safety Screen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms