Check Availability
  • TPI CORP. 

    Portable Electric Heater, Fan Forced, Radiant, 120VAC, 5120 BTU, Gray/White

  • Item # 31TR33
  • Mfr. Model # 188-TASA
Portable Electric Heater, Fan Forced, Radiant, 120VAC, 5120 BTU, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable milkhouse heater has auto-overheat protection and power indicator light.
Show More Close
 

Technical Specifications

Item # 31TR33
Mfr. Model # 188-TASA
UNSPSC #40101819
Catalog Page 3068
Shipping Weight 9.0 lbs
Country of Origin China *
Item Electric Space Heater
Electric Heater Item Portable Electric Heater
Heating Method Fan Forced, Radiant
Oscillating No
Heater Voltage 120VAC
Watts 1500/1300
Height 16"
Width 10"
Depth 9-1/2"
Hz 60
Electric Heater Phase 1
Amps AC 12.5
BtuH Output 5120
Cord Length 6 ft.
NEMA Plug Configuration 5-15P, 16/3 SJT, 3-Prong Grounded
Heater Color Gray/White
Air Temp. Rise 90 Degrees F
Number of Heat Settings 2 and Fan Only
Features Steel Housing, Two Heat Settings W/Dial Controls, Plus Fan Only Operation, Temperature Control Thermostat, Power Indicator Light, Fully Assembled, Ready for Plug-In Operation
Safety Features Triple Safety System (Tip Over Switch, Automatic Reset Over Temperature Limit Control, Thermal Cut-Off Device)
Manufacturers Warranty Length 1 yr.
Standards UL, C/US
Includes Carrying Handle and Safety Screen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms