Check Availability
  • TOWNSTEEL 

    Heavy-Duty Satin Stainless Steel DRX-Series Deadbolt w/Thumbturn, Single-Cylinder, Different

  • Item # 45LT69
  • Mfr. Model # DRX-09-630
Heavy-Duty Satin Stainless Steel DRX-Series Deadbolt w/Thumbturn, Single-Cylinder, Different
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LT69
Mfr. Model # DRX-09-630
UNSPSC #46171503
Shipping Weight 6.0 lbs
Country of Origin Taiwan *
Item Deadbolt w/Thumbturn
Mortise/Cylindrical Mortise
Location Type Commercial, Industrial, Institutional, Residential
Lockset Grade 1
Series DRX
Lockset Finish Satin Stainless Steel
Keyway Type Schlage C
Key Type Different
Standards ANSI A156.13, UL/cUL Listed, BAA
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
Cylinder Single
Faceplate Dimensions 1-1/4" x 4-5/8"
For Door Thickness 1-3/4"
For Use With Commercial Door
Includes Hardware
Material Steel
Number of Keys 2
Pins 6
Security Type Heavy-Duty
Strike 1-1/8" x 3-1/2"
Strike Dim. 1-1/8" x 3-1/2"
Throw Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms