Check Availability
  • TOWNSTEEL 

    Exit Device Trim,Lever,Satin Chrome,Gr 1

  • Item # 454U18
  • Mfr. Model # ED5500L-08-626
Exit Device Trim,Lever,Satin Chrome,Gr 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454U18
Mfr. Model # ED5500L-08-626
UNSPSC #30171512
Shipping Weight 7.0 lbs
Country of Origin Taiwan *
Item Exit Device Trim
Performance Heavy Duty
Door Handing Non-Handed
Series ED5500
Color Silver
Finish Satin Chrome
Max. Door Height 120"
Max. Door Width 84"
For Door Thickness 2-1/4"
Application Commercial Doors with Exit Devices
Overall Length 7-1/4"
Overall Width 3-1/2"
Grade 1
ADA Compliant No
Style Key-In Lever
Features Schlage C Keyway, Fits SFIC Cores, Thru-Bolted Mounting
Cylinder Single
Door Height 84" to 120"
Door Width 32" to 84"
Includes Mounting Screws
Rating 1
Type Entrance
* This product's country of origin is subject to change

Compliance and Restrictions