Check Availability
  • TOWNSTEEL 

    Classroom MRXK-Series Ligature Resistant Lock, Satin Stainless Finish

  • Item # 38TH93
  • Mfr. Model # MRX-S-K-05-630
Classroom MRXK-Series Ligature Resistant Lock, Satin Stainless Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TH93
Mfr. Model # MRX-S-K-05-630
UNSPSC #46171503
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Mortise
Lockset Function Classroom
Lockset Grade 1
Style MRXK Rose
Lockset Finish Satin Stainless Steel
Keyway Type Schlage SC4
Key Type Different
Standards ANSI A156.13, UL 10C Positive Pressure, BBA
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant Yes
For Use With Wood, Steel and Fiberglass Doors
Includes Mounting Screws
Item Ligature Resistant Lock
Key Material Brass
Number of Keys 2
Pins 6
Required Door Thickness 1-3/4"
Series MRXK
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms