Check Availability
  • TOWNSTEEL 

    Electronic Classroom Lockdown Lock, 2-3/4" Backset, Cylindrical, Satin Chrome, 1/2" Latch Length

  • Item # 35DX86
  • Mfr. Model # FCE-4020-RFID-IC-Q-626
Electronic Classroom Lockdown Lock, 2-3/4" Backset, Cylindrical, Satin Chrome, 1/2" Latch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DX86
Mfr. Model # FCE-4020-RFID-IC-Q-626
UNSPSC #46171619
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Item Electronic Classroom Lockdown Lock
Function Programable Function Control
Access Method RFID
Mounting Style Cylindrical
Lock Material Stainless Steel
Finish Satin Chrome
Series 4000
Handle Type Clutched Lever Quest
Door Thickness 1-3/4"
Key Override Options Interchangable Core
Hand Field Reversible
Outside Height 8-21/32"
Outside Width 3-27/64"
Outside Depth 2-3/4"
Inside Height 8-41/64"
Inside Width 3-21/64"
Inside Depth 2-3/4"
Latch Length 1/2"
Latch Front Size 1-1/8" x 2-1/4"
Backset 2-3/4"
Keypad Material Not Applicable
Timed Entry Allowance 8 sec.
Power Source (4) AA Batteries
Battery Life 1 to 2 yr.
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail No
Max. User Codes 250
Max. Proximity Range 3/4"
Fire Rating 3 hour
ADA Compliant Yes
Grade 1
IP Rating Not Rated
Standards ANSI/BHMA A156.13, A156.13-2005, A156.25, UL/ULC 10C, BAA, ADA,RoHS 2002/95/ec, FCC part 15
Weather Resistant Yes
For Use With Commercial Door
Includes Remote Control Unit w/75' operating range
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In