Check Availability
  • TOWNSTEEL 

    Electronic Classroom Lockdown Lock, Oil Rubbed Bronze, Programable Function Control

  • Item # 35DX18
  • Mfr. Model # FME-4010-RFID-G-613
Electronic Classroom Lockdown Lock, Oil Rubbed Bronze, Programable Function Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DX18
Mfr. Model # FME-4010-RFID-G-613
UNSPSC #46171619
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Item Electronic Classroom Lockdown Lock
Function Programable Function Control
Access Method RFID
Mounting Style Mortise
Lock Material Stainless Steel
Finish Oil Rubbed Bronze
Series 4000
Handle Type Rigid Lever Gala
Door Thickness 1-3/4"
Key Override Options Schlage "C" 6 Pin Keyway (Included)
Hand Field Reversible
Outside Height 8-21/32"
Outside Width 3-27/64"
Outside Depth 2-3/4"
Inside Height 8-41/64"
Inside Width 3-21/64"
Inside Depth 2-3/4"
Latch Length 3/4"
Latch Front Size 1-1/4" x 8"
Backset 2-3/4"
Keypad Material Not Applicable
Timed Entry Allowance 8 sec.
Power Source (4) AA Batteries
Battery Life 1 to 2 yr.
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail No
Max. User Codes 250
Max. Proximity Range 3/4"
Fire Rating 3 hour
ADA Compliant Yes
Grade 1
IP Rating Not Rated
Standards ANSI/BHMA A156.13, A156.13-2005, A156.25, UL/ULC 10C, BAA, ADA,RoHS 2002/95/ec, FCC part 15
Weather Resistant Yes
For Use With Commercial Door
Includes Remote Control Unit w/75' operating range
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms