Check Availability
  • TOUGH-TEX 

    Texas State Flag, 30 ft.H x 60 ft.W, Outdoor

  • Item # 33UF87
  • Mfr. Model # 145297
Texas State Flag, 30 ft.H x 60 ft.W, Outdoor
Qty
  • Web Price
    $3,293.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UF87
Mfr. Model # 145297
UNSPSC #55121715
Shipping Weight 81.0 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 30 ft.
Width 60 ft.
Min. Flagpole Height 200 ft.
Material 2-Ply Polyester
* This product's country of origin is subject to change

Compliance and Restrictions