Check Availability
Texas State Flag, 15 ft.H x 25 ft.W, Outdoor
  • TOUGH-TEX 

    Texas State Flag, 15 ft.H x 25 ft.W, Outdoor

  • Item # 33UF85
  • Mfr. Model # 145293
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33UF85
Mfr. Model # 145293
UNSPSC #55121715
Shipping Weight 17.2 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 15 ft.
Width 25 ft.
Min. Flagpole Height 75 ft.
Material 2-Ply Polyester

* This product's country of origin is subject to change

Compliance and Restrictions