Check Availability
Texas State Flag, 10 ft.H x 15 ft.W, Outdoor
  • TOUGH-TEX 

    Texas State Flag, 10 ft.H x 15 ft.W, Outdoor

  • Item # 33UF83
  • Mfr. Model # 145291
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33UF83
Mfr. Model # 145291
UNSPSC #55121715
Shipping Weight 8.0 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 10 ft.
Width 15 ft.
Min. Flagpole Height 50 ft.
Material 2-Ply Polyester

* This product's country of origin is subject to change

Compliance and Restrictions