Check Availability
Texas State Flag, 8 ft.H x 12 ft.W, Outdoor
  • TOUGH-TEX 

    Texas State Flag, 8 ft.H x 12 ft.W, Outdoor

  • Item # 33UF82
  • Mfr. Model # 145309
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33UF82
Mfr. Model # 145309
UNSPSC #55121715
Shipping Weight 5.55 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 8 ft.
Width 12 ft.
Min. Flagpole Height 40 ft.
Material 2-Ply Polyester

* This product's country of origin is subject to change

Compliance and Restrictions