Check Availability
Texas State Flag, 6 ft.H x 10 ft.W, Outdoor
  • TOUGH-TEX 

    Texas State Flag, 6 ft.H x 10 ft.W, Outdoor

  • Item # 33UF81
  • Mfr. Model # 145308
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33UF81
Mfr. Model # 145308
UNSPSC #55121715
Shipping Weight 3.2 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 6 ft.
Width 10 ft.
Min. Flagpole Height 35 ft.
Material 2-Ply Polyester

* This product's country of origin is subject to change

Compliance and Restrictions