Check Availability
  • TOUGH GUY 

    Yellow Threaded Fiberglass Handle, Length 58"

  • Item # 1NFF5
  • Mfr. Model # 1NFF5
  • (1)
Yellow Threaded Fiberglass Handle, Length 58"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Intense-use handle is designed for extended use in high-traffic and abusive environments. The nonmetallic design resists weapon fabrication, for safety in correctional applications.
Show More Close
 

Technical Specifications

Item # 1NFF5
Mfr. Model # 1NFF5
UNSPSC #47131609
Catalog Page 1541
Shipping Weight 1.22 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 58"
Broom Handle Material Fiberglass
Broom Handle Tip Material Metal
Broom Handle Color Yellow
Color Coding System No
For Use With 1NFG2, 1NFG3
Item Handle
Includes Broom
Features Safe for Extreme Environments
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In