Check Availability
Yellow Polypropylene Mop Bucket and Wringer, 8-3/4 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® Bucket/Wringer Combo combines the standard features of other mop bucket/wringer combinations with the added benefits you need to make cleanups faster and safer. Designed with Splash Control™ system that keeps water in the bucket and off of the floor while a drain/hose assembly helps you control emptying so there’s no need to strain. Additional features include rugged overall design, casters for easy mobility, and powder-coated metal handle with PVC grip and integral caution sign.
Show More Close
 

Technical Specifications

Item # 10K183
Mfr. Model # 10K183
UNSPSC #47121804
Catalog Page 1529
Shipping Weight 23.6 lbs
Country of Origin USA *
Item Mop Bucket and Wringer
Capacity 8-3/4 gal.
Color Yellow
Wringer Type Down Press
Mechanism Hand Operated
Shape Rectangular
Bucket/Pail Material Polypropylene
Caster Type 3" Nonmarking Swivel
Overall Height 32-1/2"
Overall Length 26-1/2"
Overall Width 15-21/64"
Includes Drain/Hose Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In