Check Availability
  • TOUGH GUY 

    White Fiberglass Handle, Length 60"

  • Item # 2KVF8
  • Mfr. Model # 2KVF8
White Fiberglass Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KVF8
Mfr. Model # 2KVF8
UNSPSC #47131609
Catalog Page 1545
Shipping Weight 0.77 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Fiberglass
Broom Handle Tip Material Fiberglass
Broom Handle Color White
Color Coding System No
For Use With 2KVF5, 2KVF6, 2KVF7
Item Handle
Color White
* This product's country of origin is subject to change

Compliance and Restrictions