Check Availability
  • TOUGH GUY 

    White Canvas Basket Truck, 24.9 cu. ft., 600 lb., 48"L X 32"W X 36-1/2"H

  • Item # 33W337
  • Mfr. Model # 33W337
White Canvas Basket Truck, 24.9 cu. ft., 600 lb., 48"L X 32"W X 36-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33W337
Mfr. Model # 33W337
UNSPSC #24101504
Catalog Page 1151
Shipping Weight 40.0 lbs
Country of Origin China *
Item - Basket Trucks Basket Truck
Bushel Capacity 20.0
Cubic Foot Capacity 24.9 cu. ft.
Cubic Yard Capacity 0.92 cu. yd.
Load Capacity - Hoppers and Cube Trucks 600 lb.
Overall Length 48"
Overall Width 32"
Overall Height 36-1/2"
Container Height 30"
Container Material - Hoppers and Cube Trucks Canvas
Frame Material - Hoppers and Cube Trucks Steel
Color - Hoppers and Cube Trucks White
Caster Configuration (4) Swivel
Liner Style Permanent
Caster Dia. 3"
Caster Material Polyurethane
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms