Check Availability
  • TOUGH GUY 

    White/Blue Plastic Trigger Sprayer, 9-1/4", 1 EA

  • Item # 4TH69
  • Mfr. Model # 4TH69
White/Blue Plastic Trigger Sprayer, 9-1/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TH69
Mfr. Model # 4TH69
UNSPSC #52151644
Catalog Page 1535
Shipping Weight 0.3 lbs
Country of Origin China *
Item Trigger Sprayer
Size 9-1/4"
Color White/Blue
Material Plastic
For Use With 24 or 32 oz. Bottle
* This product's country of origin is subject to change

Compliance and Restrictions