Check Availability
  • TOUGH GUY 

    Tough Guy(R) 2-Ply Jumbo Toilet Paper, 2000 ft., 6 PK

  • Item # 31KY19
  • Mfr. Model # 31KY19
Tough Guy(R) 2-Ply Jumbo Toilet Paper, 2000 ft., 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TOUGH GUY® jumbo roll toilet tissue provides a cost-effective, sanitary solution for high-traffic locations—reducing maintenance demands. This high-capacity toilet paper is both soft and absorbent.

• 2-ply, 2000 ft. per roll
• Made from 100% recycled fiber and contains a minimum of 50% post consumer content
• Use with dispensers, Nos. 4YRE3 and 4YRE6, sold separately
Show More Close
 

Technical Specifications

Item # 31KY19
Mfr. Model # 31KY19
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 23.13 lbs
Country of Origin USA *
Roll Type Jumbo
Item Toilet Paper
Ply 2
Sheet Size 3-1/2"
Sheets per Roll Continuous Roll
Roll Length 2000 ft.
Roll Dia. 12"
Core Dia. 3-5/16"
Self-Dispensing Packaging No
Color White
Uses Dispenser 4YRE3, 4YRE6
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms