Check Availability
  • TOUGH GUY 

    Tough Guy 63 ft. 9" Perforated Roll, White, 30PK

  • Item # 22UY43
  • Mfr. Model # 22UY43
  • (2)
Tough Guy 63 ft. 9" Perforated Roll, White, 30PK Perforated Roll,11",63 ft. 9",White,PK30 Perforated Roll,11",63 ft. 9",White,PK30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose perforated towels are ideal for everyday jobs.
Show More Close
 

Technical Specifications

Item # 22UY43
Mfr. Model # 22UY43
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 15.35 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Perforated Roll
Color White
Paper Towel Width 11"
Roll Length 63 ft. 9"
Sheet Size 11" x 9"
Ply 2
Core Dia. 1-5/8"
Sheets per Roll 85
Proprietary/Universal Universal
* This product's country of origin is subject to change

Welcome Sign In