Check Availability
  • TOUGH GUY 

    Tough Guy 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

  • Item # 30N524
  • Mfr. Model # 30N524
Tough Guy 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven wipers are highly absorbent; will not scratch surfaces. Cellulose/polyester wipes are for general use in wet or dry environments.
Show More Close
 

Technical Specifications

Item # 30N524
Mfr. Model # 30N524
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 2.1 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Box
Product Color White
Sheet Size 12" x 12"
Number of Sheets 150
Material 55% Cellulose/45% Polyester
Product Series Tough Guy
Self-Dispensing Package No
Ply 1
Features Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms