Check Availability
  • TOUGH GUY 

    Tough Guy 55% Cellulose/45% Polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

  • Item # 30N523
  • Mfr. Model # 30N523
Tough Guy 55% Cellulose/45% Polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven wipers are highly absorbent; will not scratch surfaces. Cellulose/polyester wipes are for general use in wet or dry environments.
Show More Close
 

Technical Specifications

Item # 30N523
Mfr. Model # 30N523
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 2.25 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Box
Product Color White
Sheet Size 9" x 9"
Number of Sheets 300
Material 55% Cellulose/45% Polyester
Product Series Tough Guy
Self-Dispensing Package No
Ply 1
Features Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths
* This product's country of origin is subject to change

Welcome Sign In